text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Tap bit 847 HSS 2.5 x 36


847 HSS Combined Tap Bits, 2.5 mm x 36 mm x M 3High quality combination tapping drill bits for drilling, tapping and deburring. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for great durability. The very good centring properties, perfect chip removal and a low tilt risk ensure pleasant working. The hexagonal shaft ensu

Article number 8Q390395
Diameter drill (mm)
Total length (mm) 36
Thread type Metric
Holding system Hexagon holder
Cutting length (mm) 12
Packed per 1

Specifications

Diameter drill (mm) 2.5
Total length (mm) 36
Thread type Metric
Holding system Hexagon holder
Cutting length (mm) 12
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Brand Wera

Description

847 HSS Combined Tap Bits, 2.5 mm x 36 mm x M 3High quality combination tapping drill bits for drilling, tapping and deburring. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for great durability. The very good centring properties, perfect chip removal and a low tilt risk ensure pleasant working. The hexagonal shaft ensures very good power transfer. Drive: hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article numbers

Article number 8Q390395
EAN 4013288101501
UBB 500643628612
UNSPSC 23241615
Manufacturer article nr  05104640001
Do not close this page. This message will disappear, when the page is fully loaded.