text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Tap bit 844 8 x 40


844 Single Tap Bits, 8 mm x 40 mm x M 8High quality tap cutting bit by Wera. To cut metric threads. The hexagonal shaft ensures very good power transfer. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 7J930316
Design Machine tap
Thread length (mm) 20
Total length (mm) 40
Thread type Metric
Cutting length (mm) 20
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 20
Total length (mm) 40
Thread type Metric
Cutting length (mm) 20
Thread size 8
Thread size (inch) Other
Brand Wera

Description

844 Single Tap Bits, 8 mm x 40 mm x M 8High quality tap cutting bit by Wera. To cut metric threads. The hexagonal shaft ensures very good power transfer. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7J930316
EAN 4013288117618
UBB 500643628208
UNSPSC 27110000
Manufacturer article nr  05104670001
Do not close this page. This message will disappear, when the page is fully loaded.