text.skipToContent text.skipToNavigation

Wera Tap bit 844 3 x 33


Hex shaft for very good power transfer Finely-tuned material elasticity for great durability Very good centring properties Perfect chip removal Precise return movement

Article number 5B187717
Design Machine tap
Thread length (mm) 10
Total length (mm) 33
Thread type Metric
Cutting length (mm) 10
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 10
Total length (mm) 33
Thread type Metric
Cutting length (mm) 10
Thread size 3
Thread size (inch) Other

Description

High quality tap cutting bit by Wera. To cut metric threads. The hexagonal shaft ensures very good power transfer. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 5B187717
EAN 4013288117571
UBB 500643627473
UNSPSC 27110000
Manufacturer article nr  05104666001
Do not close this page. This message will disappear, when the page is fully loaded.