text.skipToContent text.skipToNavigation

Wera Tap bit 10X40


High quality tap cutting bit by Wera. To cut metric threads. The hexagonal shaft ensures very good power transfer. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 1Y856434
Design Machine tap
Thread length (mm) 20
Total length (mm) 40
Thread type Metric
Cutting length (mm) 20
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 20
Total length (mm) 40
Thread type Metric
Cutting length (mm) 20
Thread size 10
Thread size (inch) Other
Brand Wera

Description

High quality tap cutting bit by Wera. To cut metric threads. The hexagonal shaft ensures very good power transfer. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1Y856434
EAN 4013288117625
UBB 500643628463
UNSPSC 27110000
Manufacturer article nr  05104671001
Do not close this page. This message will disappear, when the page is fully loaded.