text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera T-handle 8789 A A-110mm


8789 A Zyklop sliding T-handle, 1/4",, 1/4", x 110 mmWera Zyklop T-handle for higher torque transfer. For 1/4", square sockets with ball lock. Adjustable drive, therefore more flexible usage. Out of high quality chrome vanadium steel, matt chrome-plated.

Article number 81014.000.110
Design T-handle
Insulated Yes
Length 110
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Design T-handle
Insulated Yes
Length 110
Isolation protection 1000 V No
Connection size 1/4 inch
Connection size (mm) 6.3
Sliding handle Yes
VDE tested No
Brand Wera

Description

8789 A Zyklop sliding T-handle, 1/4",, 1/4", x 110 mmWera Zyklop T-handle for higher torque transfer. For 1/4", square sockets with ball lock. Adjustable drive, therefore more flexible usage. Out of high quality chrome vanadium steel, matt chrome-plated.

Article numbers

Article number 81014.000.110
EAN 4013288121493
UBB 500511980210
UNSPSC 27110000
Manufacturer article nr  05003524001
Do not close this page. This message will disappear, when the page is fully loaded.