text.skipToContent text.skipToNavigation

Wera 8790 HMB Deep Socket 13mm Hex 3/8" Drive Chrome Plated 64mm


8790 HMB Deep 3/8", socket, 13 x 64 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws a

Article number 0P747080
Surface protection Other
Wrench width (mm) 13
Length 64
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 13
Length 64
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera
Type Deep Socket

Description

8790 HMB Deep 3/8", socket, 13 x 64 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Article numbers

Article number 0P747080
EAN 4013288210432
UBB 500713723582
UNSPSC 27110000
Manufacturer article nr  05004535001
Do not close this page. This message will disappear, when the page is fully loaded.