text.skipToContent text.skipToNavigation

Wera Socket spanner set 8767 A TORX® HF 1 4-part 1/4 inch T25–T40


8767 C TORX® HF 2 Zyklop bit socket set with 1/2", drive, with holding function, 6 pieces 6x 8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function: TX 20x140 mm, TX 25x140 mm, TX 27x140 mm, TX 30x140 mm, TX 40x140 mm, TX 45x140 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmBit socket set TORX®, with holding function for especiall

Article number 0W998580
Packaging Bag
Connection size 1/2 inch
Number of socket spanners 6
Total number of tools 6
Connection size (mm) 12.7
Packed per 1

Specifications

Packaging Bag
Connection size 1/2 inch
Number of socket spanners 6
Total number of tools 6
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 6
Number of hexagonal sockets 0
Brand Wera

Description

8767 C TORX® HF 2 Zyklop bit socket set with 1/2", drive, with holding function, 6 pieces 6x 8767 C HF TORX® Zyklop bit socket with 1/2", drive with holding function: TX 20x140 mm, TX 25x140 mm, TX 27x140 mm, TX 30x140 mm, TX 40x140 mm, TX 45x140 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmBit socket set TORX®, with holding function for especially convenient screwdriving and a reduced risk of losing the screw when approaching the workpiece.

Article numbers

Article number 0W998580
EAN 4013288185464
UBB 500668585770
UNSPSC 27110000
Manufacturer article nr  05004211001
Do not close this page. This message will disappear, when the page is fully loaded.