text.skipToContent text.skipToNavigation

Wera Socket set Belt C Deep 1 6 pieces


Belt C Deep 1 socket set, 1/2", drive, 6 pieces 6x 8790 HMC Deep socket with 1/2", drive: 10x83 mm, 13x83 mm, 15x83 mm, 16x83 mm, 17x83 mm, 19x83 mm 1x Belt C (textile belt), 6 location, unloaded: 45 x 275 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmRobust textile belt in the typical Wera design with 6 long ½", manual and machine socket inserts (

Article number 3A405646
Surface protection Other
Packaging Bag
Length 64
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Packaging Bag
Length 64
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
Total number of tools 6
With joint No
Number of hexagonal sockets 6
For impact screwdriver No
With ratchet Yes
VDE tested No

Description

Belt C Deep 1 socket set, 1/2", drive, 6 pieces 6x 8790 HMC Deep socket with 1/2", drive: 10x83 mm, 13x83 mm, 15x83 mm, 16x83 mm, 17x83 mm, 19x83 mm 1x Belt C (textile belt), 6 location, unloaded: 45 x 275 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmRobust textile belt in the typical Wera design with 6 long ½", manual and machine socket inserts (non-impacting) in a confined space. A smoother turning mechanism ensures a secure holding and easy removal of sockets. Includes snap hook for attaching to belt loops or bags. With fleece backing and hook and loop fastener strips for easy attachment e.g. on wall, shelf, workshop trolley or the Wera 2go tool transport system. Long ½",manual and mechanical socket wrench inserts (ISO 2725 part 3) from Wera for use in manual and machine operation (non-impacting) even with low-lying screwdriving and protruding threaded rods. With ",Take it easy", tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. With hexagonal profile and ball-catching groove. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle. For external hexagonal bolts and sockets.

Article numbers

Article number 3A405646
EAN 4013288210708
UBB 500713654779
UNSPSC 27110000
Manufacturer article nr  05004565001
Do not close this page. This message will disappear, when the page is fully loaded.