text.skipToContent text.skipToNavigation

Wera Socket set Belt B 2 8 pieces


Belt B 2 Zyklop In-Hex-Plus bit socket set with holding function, 3/8", drive, 8 pieces 8x 8740 B HF Zyklop bit socket with holding function, 3/8", drive: 3x35 mm, 4x35 mm, 5x35 mm, 6x35 mm, 7x38.5 mm, 8x38.5 mm, 9x38.5 mm, 10x38.5 mm 1x Belt B (textile belt), 8 location, unloaded: 45 x 275 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically We

Article number 7E218118
Packaging Bag
Connection size 3/8 inch
Number of socket spanners 0
Total number of tools 8
Connection size (mm) 9.53
Packed per 1

Specifications

Packaging Bag
Connection size 3/8 inch
Number of socket spanners 0
Total number of tools 8
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 8

Description

Belt B 2 Zyklop In-Hex-Plus bit socket set with holding function, 3/8", drive, 8 pieces 8x 8740 B HF Zyklop bit socket with holding function, 3/8", drive: 3x35 mm, 4x35 mm, 5x35 mm, 6x35 mm, 7x38.5 mm, 8x38.5 mm, 9x38.5 mm, 10x38.5 mm 1x Belt B (textile belt), 8 location, unloaded: 45 x 275 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 8 in-hex bit-sockets taking up minimal space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with ",Take it easy", Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Article numbers

Article number 7E218118
EAN 4013288194954
UBB 500686595694
UNSPSC 27110000
Manufacturer article nr  05003971001
Do not close this page. This message will disappear, when the page is fully loaded.