text.skipToContent text.skipToNavigation

Wera Socket set Belt A Deep 1 9 pieces


Belt A Deep 1 socket set, 1/4", drive, 9 pieces 9x 8790 HMA Deep 1/4", socket: 5x50 mm, 5.5x50 mm, 6x50 mm, 7x50 mm, 8x50 mm, 10x50 mm, 11x50 mm, 12x50 mm, 13x50 mm 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmRobust textile belt in the typical Wera design with 9 long manual and machine sock

Article number 5P208837
Packaging Bag
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 6.3
Packed per 1

Specifications

Packaging Bag
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 6.3
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera

Description

Belt A Deep 1 socket set, 1/4", drive, 9 pieces 9x 8790 HMA Deep 1/4", socket: 5x50 mm, 5.5x50 mm, 6x50 mm, 7x50 mm, 8x50 mm, 10x50 mm, 11x50 mm, 12x50 mm, 13x50 mm 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmRobust textile belt in the typical Wera design with 9 long manual and machine socket inserts (non-impacting) in a confined space. A smoother turning mechanism ensures a secure holding and easy removal of sockets. Includes snap hook for attaching to belt loops or bags. With fleece backing and hook and loop fastener strips for easy attachment e.g. on wall, shelf, workshop trolley or the Wera 2go tool transport system. Long manual and mechanical socket wrench inserts (ISO 2725 part 3) from Wera for use in manual and machine operation (non-impacting) even with low-lying screwdriving and protruding threaded rods. With ",Take it easy", tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. With hexagonal profile and ball-catching groove. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle. For external hexagonal bolts and sockets.

Article numbers

Article number 5P208837
EAN 4013288210371
UBB 500713722345
UNSPSC 27110000
Manufacturer article nr  05004525001
Do not close this page. This message will disappear, when the page is fully loaded.