text.skipToContent text.skipToNavigation

Wera Socket set 8767 B HF 1 HF 1 6 pieces


8767 B TORX® HF 1 Zyklop bit socket set with holding function, 3/8", drive, 6 pieces 6x 8767 B HF TORX® Zyklop bit socket with holding function, 3/8", drive: TX 25x107 mm, TX 27x107 mm, TX 30x107 mm, TX 40x107 mm, TX 45x100 mm, TX 50x100 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmBit socket with 3/8", drive and holding function for particularly

Article number 7O330451
Packaging Bag
Connection size 3/8 inch
Number of socket spanners 0
Total number of tools 6
Connection size (mm) 9.53
Packed per 1

Specifications

Packaging Bag
Connection size 3/8 inch
Number of socket spanners 0
Total number of tools 6
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 6
Number of hexagonal sockets 0
Brand Wera

Description

8767 B TORX® HF 1 Zyklop bit socket set with holding function, 3/8", drive, 6 pieces 6x 8767 B HF TORX® Zyklop bit socket with holding function, 3/8", drive: TX 25x107 mm, TX 27x107 mm, TX 30x107 mm, TX 40x107 mm, TX 45x100 mm, TX 50x100 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 7O330451
EAN 4013288195074
UBB 500686650200
UNSPSC 27110000
Manufacturer article nr  05003185001
Do not close this page. This message will disappear, when the page is fully loaded.