text.skipToContent text.skipToNavigation

Wera Socket set 8100 SC 10 28 pieces


8100 SC 10 Zyklop Metal Ratchet Set with push-through square, 1/2", drive, imperial, 28 pieces 1x 8003 C Zyklop Metal Ratchet with push-through square and 1/2", drive: 1/2", x 281 mm 10x 8790 HMC Zyklop socket with 1/2", drive: 3/8",x37 mm, 7/16",x37 mm, 1/2",x37 mm, 9/16",x37 mm, 19/32",x37 mm, 5/8",x37 mm, 11/16",x37 mm, 3/4",x37 mm, 25/32",x37 mm, 13

Article number 6H458228
Packaging Bag
Connection size 1/2 inch
Number of socket spanners 10
Total number of tools 28
Connection size (mm) 12.7
Packed per 1

Specifications

Packaging Bag
Connection size 1/2 inch
Number of socket spanners 10
Total number of tools 28
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand WERA

Description

8100 SC 10 Zyklop Metal Ratchet Set with push-through square, 1/2", drive, imperial, 28 pieces 1x 8003 C Zyklop Metal Ratchet with push-through square and 1/2", drive: 1/2", x 281 mm 10x 8790 HMC Zyklop socket with 1/2", drive: 3/8",x37 mm, 7/16",x37 mm, 1/2",x37 mm, 9/16",x37 mm, 19/32",x37 mm, 5/8",x37 mm, 11/16",x37 mm, 3/4",x37 mm, 25/32",x37 mm, 13/16",x37 mm 1x 8794 LC Zyklop extension with free-turning sleeve, long, 1/2",: 1/2", x 250 mm 1x 8794 C Zyklop wobble extension, 1/2",: 1/2", x 52 mm 1x 8784 C2 Zyklop bit adaptor, 1/2",, 5/16",: 5/16", x 1/2", x 50 mm 2x 851/2 Z bits: PH 2x32 mm, PH 3x32 mm 8x 867/2 Z TORX® bits: TX 20x35 mm, TX 25x35 mm, TX 27x35 mm, TX 30x35 mm, TX 40x35 mm, TX 45x35 mm, TX 50x35 mm, TX 55x35 mm 4x 840/2 Z Bits: 7/32",x30 mm, 1/4",x30 mm, 5/16",x30 mm, 3/8",x30 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 6H458228
EAN 4013288173966
UBB 500643580672
UNSPSC 27111704
Manufacturer article nr  05004080001
Do not close this page. This message will disappear, when the page is fully loaded.