text.skipToContent text.skipToNavigation

Wera 8100 SB Tool Set in Case 38-Piece


8100 SB 4 Zyklop Speed Ratchet Set, 3/8", drive, imperial, 38 pieces 1x 8000 B Zyklop Speed Ratchet with 3/8", drive: 3/8", x 199 mm 12x 8790 HMB Zyklop 3/8", socket: 1/4",x29 mm, 5/16",x29 mm, 11/32",x29 mm, 3/8",x29 mm, 7/16",x29 mm, 1/2",x29 mm, 9/16",x29 mm, 5/8",x30 mm, 11/16",x30 mm, 3/4",x30 mm, 13/16",x30 mm, 7/8",x30 mm 1x 8789 B Zyklop sliding

Article number 7Y775940
Packaging Case
Connection size 3/8 inch
Number of socket spanners 12
Total number of tools 38
Connection size (mm) 9.53
Packed per 1

Specifications

Packaging Case
Connection size 3/8 inch
Number of socket spanners 12
Total number of tools 38
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Type Tool Set

Description

8100 SB 4 Zyklop Speed Ratchet Set, 3/8", drive, imperial, 38 pieces 1x 8000 B Zyklop Speed Ratchet with 3/8", drive: 3/8", x 199 mm 12x 8790 HMB Zyklop 3/8", socket: 1/4",x29 mm, 5/16",x29 mm, 11/32",x29 mm, 3/8",x29 mm, 7/16",x29 mm, 1/2",x29 mm, 9/16",x29 mm, 5/8",x30 mm, 11/16",x30 mm, 3/4",x30 mm, 13/16",x30 mm, 7/8",x30 mm 1x 8789 B Zyklop sliding T-handle, 3/8",: 3/8", x 165 mm 1x 8794 B Zyklop wobble extension, 3/8",: 3/8", x 76 mm 1x 8795 B Zyklop universal joint, 3/8",: 3/8", x 50 mm 1x 8784 B1 Zyklop bit adaptor, 3/8",: 1/4", x 3/8", x 44 mm 1x 8796 SB Zyklop ",flexible-lock", extension with free-turning sleeve, short, 3/8",: 3/8", x 125 mm 1x 8796 LB Zyklop ",flexible-lock", extension with free-turning sleeve, long, 3/8",: 3/8", x 200 mm 2x 851/1 Z bits: PH 2x25 mm, PH 3x25 mm 2x 855/1 Z bits: PZ 2x25 mm, PZ 3x25 mm 7x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 27x25 mm, TX 30x25 mm, TX 40x25 mm 1x 800/1 Z bits: 1 x 5.5 x 25 mm 7x 840/1 Z bits: 9/64",x25 mm, 5/64",x25 mm, 3/32",x25 mm, 1/8",x25 mm, 5/32",x25 mm, 3/16",x25 mm, 7/32",x25 mm38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8",drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced han d clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin ",sticking", to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8", square sockets as well as 3/8", adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. ",Take it easy", Tool Finder with colour coding according to sizes.
Show moreShow less

Article numbers

Article number 7Y775940
EAN 4013288121165
UBB 500643579450
UNSPSC 27111704
Manufacturer article nr  05003596001
Do not close this page. This message will disappear, when the page is fully loaded.