8100 SA 9 Zyklop Speed Ratchet Set, 1/4", drive, imperial, 28 pieces 1x 8000 A Zyklop Speed Ratchet with 1/4", drive: 1/4", x 152 mm 9x 8790 HMA Zyklop 1/4", socket: 3/16",x23 mm, 7/32",x23 mm, 1/4",x23 mm, 9/32",x23 mm, 5/16",x23 mm, 11/32",x23 mm, 3/8",x23 mm, 7/16",x23 mm, 1/2",x23 mm 1x 8794 LA Zyklop extension with free-turning sleeve, long, 1/4",: 1/4", x 150 mm 1x 8794 A Zyklop wobble extension, 1/4",: 1/4", x 56 mm 1x 8784 A1 Zyklop bit adaptor, 1/4",: 1/4", x 37 mm 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm 2x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm 6x 867/4 Z TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm 4x 840/4 Z bits: 5/32",x50 mm, 3/16",x50 mm, 7/32",x50 mm, 1/4",x50 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.