text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera Belt C Impaktor (textile belt), 9 location, unloaded, 71 x 210 mm


Robust textile belt in the typical Wera design for up to 9 Impaktor sockets (½") in a compact space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Including snap hooks for attachment to belt loops or bags. Fleece back and hook and loop fastener strips for easy attachment e.g. to wall, shelf, workshop trolley and Wera 2go tool transport system.

Article number 7D262455
Packaging Bag
Length (mm) 212
Material Other
Number of socket spanners 0
Total number of tools 0
Packed per 1

Specifications

Packaging Bag
Length (mm) 212
Material Other
Number of socket spanners 0
Total number of tools 0
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Number of pockets 9
With hammer holder No
Brand Wera
Commodity code
Type Socket Rail Belt

Description

Robust textile belt in the typical Wera design for up to 9 Impaktor sockets (½") in a compact space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Including snap hooks for attachment to belt loops or bags. Fleece back and hook and loop fastener strips for easy attachment e.g. to wall, shelf, workshop trolley and Wera 2go tool transport system.

Article numbers

Article number 7D262455
EAN 4013288211484
UBB 500713651700
UNSPSC 27110000
Manufacturer article nr  05003893001
Do not close this page. This message will disappear, when the page is fully loaded.