text.skipToContent text.skipToNavigation

Wera Socket bit 8767 A HF TORX® 1/4 inch T9 length 28 mm


8767 A HF TORX® Zyklop bit socket with holding function, 1/4", drive, TX 9 x 28 mmBit socket with 1/4", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the requ

Article number 2A051943
Design For recessed Torx screws
Total length (mm) 28
Diameter 12.5
Size (TX) 9
Blade length (mm) 11
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 28
Diameter 12.5
Size (TX) 9
Blade length (mm) 11
Connection size 1/4 inch
With hole No
Connection size (mm) 6.35
Model 8767 A HF TORX

Description

8767 A HF TORX® Zyklop bit socket with holding function, 1/4", drive, TX 9 x 28 mmBit socket with 1/4", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 2A051943
EAN 4013288186843
UBB 500678960633
UNSPSC 27110000
Manufacturer article nr  05003361001
Do not close this page. This message will disappear, when the page is fully loaded.