text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Socket bit 8740 C HF 1/2 inch spanner width 7 mm length 60 mm


8740 C HF Zyklop bit socket with 1/2", drive with holding function, 7 x 60 mmBit socket with 1/2", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required

Article number 5K555363
Diameter 23.5
Length 60
Isolation protection 1000 V No
Blade length (mm) 21.5
Connection size 1/2 inch
Packed per 1

Specifications

Diameter 23.5
Length 60
Isolation protection 1000 V No
Blade length (mm) 21.5
Connection size 1/2 inch
Dimension (mm) 7
Connection size (mm) 12.7
VDE tested No
Brand Wera
Model 8740 C HF

Description

8740 C HF Zyklop bit socket with 1/2", drive with holding function, 7 x 60 mmBit socket with 1/2", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 5K555363
EAN 4013288183248
UBB 500643581662
UNSPSC 27111704
Manufacturer article nr  05003823001
Do not close this page. This message will disappear, when the page is fully loaded.