text.skipToContent text.skipToNavigation

Wera Socket bit 8740 C HF 1/2 inch spanner width 6 mm length 60 mm


8740 C HF Zyklop bit socket with 1/2", drive with holding function, 6 x 60 mmBit socket with 1/2", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required

Article number 3B647384
Diameter 21.5
Length (mm) 60
Isolation protection 1000 V No
Blade length (mm) 21.5
Connection size 1/2 inch
Packed per 1

Specifications

Diameter 21.5
Length (mm) 60
Isolation protection 1000 V No
Blade length (mm) 21.5
Connection size 1/2 inch
Dimension (mm) 6
Connection size (mm) 12.7
VDE tested No
Brand Wera
Model 8740 C HF

Description

8740 C HF Zyklop bit socket with 1/2", drive with holding function, 6 x 60 mmBit socket with 1/2", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 3B647384
EAN 4013288183231
UBB 500643581415
UNSPSC 27111704
Manufacturer article nr  05003822001
Do not close this page. This message will disappear, when the page is fully loaded.