text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Socket 8790 HMB HF 6 x 29mm


8790 HMB HF Zyklop socket with 3/8", drive with holding function, 6 x 29 mmZyklop socket with 3/8", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 8I390179
Surface protection Other
Wrench width (mm) 6
Length 29
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 6
Length 29
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera

Description

8790 HMB HF Zyklop socket with 3/8", drive with holding function, 6 x 29 mmZyklop socket with 3/8", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 8I390179
EAN 4013288193919
UBB 500686653279
UNSPSC 27110000
Manufacturer article nr  05003740001
Do not close this page. This message will disappear, when the page is fully loaded.