text.skipToContent text.skipToNavigation

Wera Socket 8790 HMB HF 15 x 29mm


8790 HMB HF Zyklop socket with 3/8", drive with holding function, 15 x 29 mmZyklop socket with 3/8", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article number 5P657634
Surface protection Other
Wrench width (mm) 15
Length 29
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 15
Length 29
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No

Description

8790 HMB HF Zyklop socket with 3/8", drive with holding function, 15 x 29 mmZyklop socket with 3/8", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Article numbers

Article number 5P657634
EAN 4013288194008
UBB 500686655092
UNSPSC 27110000
Manufacturer article nr  05003749001
Do not close this page. This message will disappear, when the page is fully loaded.