text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Socket 8790 HMA Deep 8.0 x 50.0


8790 HMA Deep 1/4", socket, 8 x 50 mmLong hand and machine socket (ISO 2725 part 3) with ball intercept ring, for external hexagonal bolts and sockets. For use in manual and machine operation (non-impact), even with low-lying screwdriving and protruding threaded rods. With Take it easy tool finder with colour coding by size - for easy and fast location

Article number 2X227183
Surface protection Other
Wrench width (mm) 8
Length 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 8
Length 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera

Description

8790 HMA Deep 1/4", socket, 8 x 50 mmLong hand and machine socket (ISO 2725 part 3) with ball intercept ring, for external hexagonal bolts and sockets. For use in manual and machine operation (non-impact), even with low-lying screwdriving and protruding threaded rods. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle.

Article numbers

Article number 2X227183
EAN 4013288210289
UBB 500713720778
UNSPSC 27110000
Manufacturer article nr  05004505001
Do not close this page. This message will disappear, when the page is fully loaded.