text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Socket 8790 HMA 15.0 x 23.0


8790 HMA Zyklop 1/4", socket, 15 x 23 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws

Article number 7Y226831
Surface protection Other
Wrench width (mm) 15
Length 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 15
Length 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera

Description

8790 HMA Zyklop 1/4", socket, 15 x 23 mmThe Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Article numbers

Article number 7Y226831
EAN 4013288206862
UBB 500713719390
UNSPSC 27110000
Manufacturer article nr  05003499001
Do not close this page. This message will disappear, when the page is fully loaded.