text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Socket 8790 C Impaktor 15.0 x 38.0


8790 C Impaktor socket with 1/2", drive, 15 x 38 mmImpaktor socket for use with electric or pneumatic impact wrenches with 12.5mm = ½", drive. The Impaktor technology ensures above-average service life even under extreme conditions. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. With hexagonal

Article number 4D057408
Surface protection Other
Wrench width (mm) 15
Length 38
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 15
Length 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver Yes
VDE tested No
Brand Wera

Description

8790 C Impaktor socket with 1/2", drive, 15 x 38 mmImpaktor socket for use with electric or pneumatic impact wrenches with 12.5mm = ½", drive. The Impaktor technology ensures above-average service life even under extreme conditions. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. With hexagonal profile and grooved socket. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. For hexagon headed bolts, screws and nuts.

Article numbers

Article number 4D057408
EAN 4013288210036
UBB 500713726148
UNSPSC 27110000
Manufacturer article nr  05004572001
Do not close this page. This message will disappear, when the page is fully loaded.