text.skipToContent text.skipToNavigation

Wera 8790 C Impactor Socket 14mm Hex 1/2" Drive 38mm


8790 C Impaktor socket with 1/2", drive, 14 x 38 mmImpaktor socket for use with electric or pneumatic impact wrenches with 12.5mm = ½", drive. The Impaktor technology ensures above-average service life even under extreme conditions. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. With hexagonal

Article number 7V953960
Surface protection Other
Wrench width (mm) 14
Length 38
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 14
Length 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver Yes
VDE tested No
Brand Wera
Type Impactor Socket

Description

8790 C Impaktor socket with 1/2", drive, 14 x 38 mmImpaktor socket for use with electric or pneumatic impact wrenches with 12.5mm = ½", drive. The Impaktor technology ensures above-average service life even under extreme conditions. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. With hexagonal profile and grooved socket. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. For hexagon headed bolts, screws and nuts.

Article numbers

Article number 7V953960
EAN 4013288210029
UBB 500713725983
UNSPSC 27110000
Manufacturer article nr  05004571001
Do not close this page. This message will disappear, when the page is fully loaded.