text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Socket 8790 B VDE 17 x 46


8790 B VDE Zyklop 3/8", socket, insulated, 17 x 46 mm3/8", VDE sockets with increased safety through yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Article number 8F729272
Surface protection Other
Wrench width (mm) 17
Length 46
Isolation protection 1000 V Yes
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 17
Length 46
Isolation protection 1000 V Yes
Connection size 3/8 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested Yes
Brand Wera

Description

8790 B VDE Zyklop 3/8", socket, insulated, 17 x 46 mm3/8", VDE sockets with increased safety through yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000V for safe working at the approved voltage of 1,000V.

Article numbers

Article number 8F729272
EAN 4013288193049
UBB 500686652693
UNSPSC 27110000
Manufacturer article nr  05004961001
Do not close this page. This message will disappear, when the page is fully loaded.