text.skipToContent text.skipToNavigation

Wera Socket 8767 B VDE HF TX 45X59.0


8767 B VDE HF TORX® Zyklop bit socket, insulated, with holding function, 3/8", drive, TX 45 x 59 mmVDE ?", bit socket with holding function for particularly comfortable screwdriving with reduced risk of screw loss when feeding to the component. With increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red

Article number 2W953623
Design Other
Flexible No
Wrench width (mm) 45
Total length (mm) 59
Size (TX) 45
Packed per 1

Specifications

Design Other
Flexible No
Wrench width (mm) 45
Total length (mm) 59
Size (TX) 45
Isolation protection 1000 V Yes
Blade length (mm) 13
Connection size 3/8 inch
Magnetic No
Suitable for hexagonal bolts No
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested Yes
Model 8767 B VDE HF TORX

Description

8767 B VDE HF TORX® Zyklop bit socket, insulated, with holding function, 3/8", drive, TX 45 x 59 mmVDE ?", bit socket with holding function for particularly comfortable screwdriving with reduced risk of screw loss when feeding to the component. With increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.

Article numbers

Article number 2W953623
EAN 4013288210227
UBB 500713718301
UNSPSC 27110000
Manufacturer article nr  05004925001
Do not close this page. This message will disappear, when the page is fully loaded.