text.skipToContent text.skipToNavigation

Wera Socket 8767 B HF TX 30X35


8767 B HF TORX® Zyklop bit socket with holding function, 3/8", drive, TX 30 x 35 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the req

Article number 0I079945
Design For recessed Torx screws
Total length (mm) 35
Diameter 17.5
Size (TX) 30
Blade length (mm) 9
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 35
Diameter 17.5
Size (TX) 30
Blade length (mm) 9
Connection size 3/8 inch
With hole No
Connection size (mm) 9.53
Model 8767 B HF TORX

Description

8767 B HF TORX® Zyklop bit socket with holding function, 3/8", drive, TX 30 x 35 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 0I079945
EAN 4013288188892
UBB 500686648667
UNSPSC 27110000
Manufacturer article nr  05003066001
Do not close this page. This message will disappear, when the page is fully loaded.