text.skipToContent text.skipToNavigation

Wera 8760 B VDE XZN Zyklop bit socket, insulated, 3/8" drive, for multi-point socket screws, M 12 x 59 mm


VDE ? bit socket with increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V. With Take it easy tool finder with colour coding by size - for easy and quick location of the required tool.

Article number 5L600071
Design Other
Flexible No
Wrench width (mm) 12
Total length (mm) 59
Diameter 23
Packed per 1

Specifications

Design Other
Flexible No
Wrench width (mm) 12
Total length (mm) 59
Diameter 23
Length (m) 59
Isolation protection 1000 V Yes
Blade length (mm) 13
Magnetic No
Dimension (mm) 12
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Weight per piece (g) 68
Commodity code
Model 8760 B
Type VDE XZN Zyklop Bit Socket

Description

VDE ? bit socket with increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V. With Take it easy tool finder with colour coding by size - for easy and quick location of the required tool.

Article numbers

Article number 5L600071
EAN 4013288211477
UBB 500713718970
UNSPSC 27110000
Manufacturer article nr  05004942001
Do not close this page. This message will disappear, when the page is fully loaded.