text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 8740 B VDE HF Zyklop Hex bit socket, insulated, with holding function, 3/8" drive, 8 x 59 mm


VDE ⅜" bit socket with holding function for particularly comfortable screwdriving with reduced risk of screw loss when feeding to the component. With increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.

Article number 5A033687
Design Other
Flexible No
Wrench width (mm) 8
Total length (mm) 59
Length (mm) 55
Packed per 1

Specifications

Design Other
Flexible No
Wrench width (mm) 8
Total length (mm) 59
Length (mm) 55
Isolation protection 1000 V Yes
Blade length (mm) 13
Connection size 3/8 inch
Magnetic No
Dimension (mm) 8
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Commodity code
Model 8740 B
Type VDE Zyklop Bit Socket

Description

VDE ⅜" bit socket with holding function for particularly comfortable screwdriving with reduced risk of screw loss when feeding to the component. With increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.

Article numbers

Article number 5A033687
EAN 4013288210166
UBB 500713717154
UNSPSC 27110000
Manufacturer article nr  05004903001
Do not close this page. This message will disappear, when the page is fully loaded.