text.skipToContent text.skipToNavigation

Wera Socket 8740 B VDE HF 6.0X55.0


8740 B VDE HF Zyklop Hex bit socket, insulated, with holding function, 3/8", drive, 6 x 55 mmVDE ?", bit socket with holding function for particularly comfortable screwdriving with reduced risk of screw loss when feeding to the component. With increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red VDE in

Article number 8B496003
Design Other
Flexible No
Wrench width (mm) 4
Total length (mm) 55
Length 55
Packed per 1

Specifications

Design Other
Flexible No
Wrench width (mm) 4
Total length (mm) 55
Length 55
Isolation protection 1000 V Yes
Blade length (mm) 9
Connection size 3/8 inch
Magnetic No
Dimension (mm) 6
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested Yes
Model 8740 B

Description

8740 B VDE HF Zyklop Hex bit socket, insulated, with holding function, 3/8", drive, 6 x 55 mmVDE ?", bit socket with holding function for particularly comfortable screwdriving with reduced risk of screw loss when feeding to the component. With increased safety due to yellow insulation core, which becomes visible in case of damage to the outer red VDE insulation layer. Individually tested tool as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.

Article numbers

Article number 8B496003
EAN 4013288210159
UBB 500713716990
UNSPSC 27110000
Manufacturer article nr  05004902001
Do not close this page. This message will disappear, when the page is fully loaded.