text.skipToContent text.skipToNavigation

Wera Socket 8740 B HF 5X107


8740 B HF Zyklop bit socket with holding function, 3/8", drive, 5 x 107 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required too

Article number 1N887803
Diameter 17.5
Length 107
Isolation protection 1000 V No
Blade length (mm) 81
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length 107
Isolation protection 1000 V No
Blade length (mm) 81
Connection size 3/8 inch
Dimension (mm) 5
Connection size (mm) 9.53
VDE tested No
Model 8740 B HF

Description

8740 B HF Zyklop bit socket with holding function, 3/8", drive, 5 x 107 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 1N887803
EAN 4013288188656
UBB 500686641639
UNSPSC 27110000
Manufacturer article nr  05003034001
Do not close this page. This message will disappear, when the page is fully loaded.