text.skipToContent text.skipToNavigation

Wera Socket 8740 A HF 3/16X28


8740 A HF Zyklop bit socket with holding function, 1/4", drive, 3/16", x 28 mmBit socket with 1/4", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required

Article number 7B175853
Diameter (mm) 12.5
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 11
Connection size 1/4 inch
Packed per 1

Specifications

Diameter (mm) 12.5
Length (mm) 28
Isolation protection 1000 V No
Blade length (mm) 11
Connection size 1/4 inch
Dimension (mm) 4.76
Connection size (mm) 6.35
VDE tested No
Model 8740 A HF

Description

8740 A HF Zyklop bit socket with holding function, 1/4", drive, 3/16", x 28 mmBit socket with 1/4", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 7B175853
EAN 4013288189899
UBB 500686640078
UNSPSC 27110000
Manufacturer article nr  05003386001
Do not close this page. This message will disappear, when the page is fully loaded.