text.skipToContent text.skipToNavigation

Wera 87 Torx Combination Blade T9 6mm Hex 175mm Length

Cod Articol 81822.007.009
Screwing system Torx
Total length (mm) 175
Size (TX) 9
Isolation protection 1000 V No
Suitable for operation with impact No

Specificații

Screwing system Torx
Total length (mm) 175
Size (TX) 9
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Connection size (mm) 6
Two-sided Yes
Type of cross head None
Brand Wera
Weight per piece (g) 36
Commodity code 8207903000
Model 87
Type Torx Combination Blade

Descriere

87 Combination blade for TORX® screws, TX 7 x TX 9 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Numerele articolelor

Cod Articol 81822.007.009
EAN 4013288000637
UBB 425120000459
UNSPSC 27110000
Nr. articol producător 05002968001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.