text.skipToContent text.skipToNavigation

WERA SCRWDR ZSN 378B 5,5X100110051


Screwdriver for slotted screws Smooth hard zones for high speed turning, soft grip zones for high torque transfer Take it easy tool finder: colour coding according to profile and size Square blade The Wera Black Point tip offers an exact fit and optimum corrosion protection

Article number 81910.055.100
Insulated Yes
Weight 69
Total length (mm) 198
Blade length (mm) 100
Blade width (mm) 5.5
Packed per 1

Specifications

Insulated Yes
Weight 69
Total length (mm) 198
Blade length (mm) 100
Blade width (mm) 5.5
Blade thickness (mm) 1
Type of shaft Square
Grip design Other
Square drive/hexagon drive Square
Square drive/hexagon drive over the whole blade Yes
Bulged blade No
With anti-roll protection Yes

Description

High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Comes with square bolster for additional torque. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away.

Article numbers

Article number 81910.055.100
EAN 4013288004604
UBB 240124993157
UNSPSC 27111701
Manufacturer article nr  05110051001
Do not close this page. This message will disappear, when the page is fully loaded.