text.skipToContent text.skipToNavigation

WERA SCRWDR VDE BZK 164I 5,0X80004665


Insulated blades for secure work at 1,000 volts Smooth hard zones for high speed turning, soft grip zones for high torque transfer Take it easy tool finder: colour coding according to profile and size Hexagonal anti-roll feature against rolling away Zinc phosphate plated

Article number 81862.050.080
Insulated Yes
Wrench width (mm) 5
Total length (mm) 185
Isolation protection 1000 V Yes
Blade length (mm) 80
Packed per 1

Specifications

Insulated Yes
Wrench width (mm) 5
Total length (mm) 185
Isolation protection 1000 V Yes
Blade length (mm) 80
VDE tested Yes

Description

Wera VDE screwdrivers with multi-component Kraftform handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. Handle markings simplify finding and sorting of tools. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81862.050.080
EAN 4013288036636
UBB 241124017401
UNSPSC 27111701
Manufacturer article nr  05004665001
Do not close this page. This message will disappear, when the page is fully loaded.