text.skipToContent text.skipToNavigation

WERA SCRWDR HKS 919PZ GR1+2017305


Offset screwdrivers for cross-recess screws, Pozidriv 90° and 180° Grip-friendly blade sleeve BlackLaser for high corrosion protection and long service life High corrosion protection

Article number 81653.001.002
Blade length (mm)
Screwing system Pozidriv PZ
Size Other
Weight 36
Total length (mm) 125
Packed per 1

Specifications

Blade length (mm) 125
Screwing system Pozidriv PZ
Size Other
Weight 36
Total length (mm) 125
Brand WERA

Description

Offset screwdrivers with combination blade PZ 1 and PZ2, matt nickel; BlackLaser surface for high corrosion protection.

Article numbers

Article number 81653.001.002
EAN 4013288002815
UBB 203124985102
UNSPSC 27111701
Manufacturer article nr  05017305001
Do not close this page. This message will disappear, when the page is fully loaded.