text.skipToContent text.skipToNavigation

Wera Screwdrivers 2X100


454 T-handle hexagon screwdriver Hex-Plus, 2 x 100 mmT-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle a

Article number 1Z773335
Insulated No
Wrench width (mm) 2
Total length (mm) 132
Isolation protection 1000 V No
Blade length (mm) 100
Packed per 1

Specifications

Insulated No
Wrench width (mm) 2
Total length (mm) 132
Isolation protection 1000 V No
Blade length (mm) 100
Material handle Other
With ball head No
VDE tested No
Brand WERA
Model 454

Description

454 T-handle hexagon screwdriver Hex-Plus, 2 x 100 mmT-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Article numbers

Article number 1Z773335
EAN 4013288207753
UBB 500711187285
UNSPSC 27110000
Manufacturer article nr  05023330001
Do not close this page. This message will disappear, when the page is fully loaded.