text.skipToContent text.skipToNavigation

Wera Screwdrivers 2072 MX40


2072 Kraftform Micro screwdriver for Microstix® screws, m x 40 mmScrewdrivers for Microstix® screws. With ergonomic Kraftform Micro handle for comfortable and fatigue-free working and Black Point tip for high corrosion protection. ",Take it easy", tool finder with size stamping and colour coding by profile for quick and easy identification of the requir

Article number 8K708344
Screwing system Tri-wing
Total length (mm) 138
Blade length (mm) 40
Brand Wera
Model 2072
Packed per 1

Specifications

Screwing system Tri-wing
Total length (mm) 138
Blade length (mm) 40
Brand Wera
Model 2072

Description

2072 Kraftform Micro screwdriver for Microstix® screws, m x 40 mmScrewdrivers for Microstix® screws. With ergonomic Kraftform Micro handle for comfortable and fatigue-free working and Black Point tip for high corrosion protection. ",Take it easy", tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 8K708344
EAN 4013288194817
UBB 500686619205
UNSPSC 27110000
Manufacturer article nr  05118145001
Do not close this page. This message will disappear, when the page is fully loaded.