text.skipToContent text.skipToNavigation

Wera Screwdrivers 2035 Micro 0,35X2,5X40


2035 Screwdriver for slotted screws for electronic applications, 0.35 x 2.5 x 40 mmPremium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with in

Article number 9T734689
Design Right
Insulated No
Total length (mm) 137
Antimagnetic No
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right
Insulated No
Total length (mm) 137
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 40
Blade width (mm) 2.5
Blade thickness (mm) 0.35
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 2.5
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera
Model 2035

Description

2035 Screwdriver for slotted screws for electronic applications, 0.35 x 2.5 x 40 mmPremium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. ",Take it easy", tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 9T734689
EAN 4013288194824
UBB 500686618629
UNSPSC 27110000
Manufacturer article nr  05117997001
Do not close this page. This message will disappear, when the page is fully loaded.