text.skipToContent text.skipToNavigation

Wera Screwdrivers 165 i PZ/S SB 2X100


165 i PZ/S SB VDE Insulated screwdriver for PlusMinus screws (Pozidriv/slotted), # 2 x 100 mmWera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Combination profile - slotted and Pozidriv* particularly for jobs on te

Article number 1A398170
Blade length (mm)
Design Right
Screwing system PlusMinus
Insulated Yes
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system PlusMinus
Insulated Yes
Size 2
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Wera
Model 165 i

Description

165 i PZ/S SB VDE Insulated screwdriver for PlusMinus screws (Pozidriv/slotted), # 2 x 100 mmWera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Combination profile - slotted and Pozidriv* particularly for jobs on terminal blocks, fuse boxes, switches and relays. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 1A398170
EAN 4013288186591
UBB 500668580987
UNSPSC 27110000
Manufacturer article nr  05100022001
Do not close this page. This message will disappear, when the page is fully loaded.