text.skipToContent text.skipToNavigation

Wera Screwdrivers 1550 PH ESD Micro 00X40


1550 PH ESD Kraftform Micro screwdriver for Phillips screws, PH 00 x 40 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integr

Article number 0J417494
Blade length (mm)
Design Right
Screwing system Phillips
Insulated Yes
Size 00
Packed per 1

Specifications

Blade length (mm) 40
Design Right
Screwing system Phillips
Insulated Yes
Size 00
Total length (mm) 137
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model No
Low spark model No
Material handle Other
Grip design 2-components
Blade diameter (mm) 2.5
Square drive/hexagon drive over the whole blade No
Blade material Other
Surface protection blade Other
With anti-roll protection Yes
VDE tested No
Brand Wera
Model 1550

Description

1550 PH ESD Kraftform Micro screwdriver for Phillips screws, PH 00 x 40 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 0J417494
EAN 4013288194732
UBB 500686617639
UNSPSC 27110000
Manufacturer article nr  05030118001
Do not close this page. This message will disappear, when the page is fully loaded.