text.skipToContent text.skipToNavigation

Wera Screwdriver Set in Pouch 13-Piece


Kraftform Kompakt 20 Tool Finder 2 with pouch, 13 pieces 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4", x 100 mm 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm 2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm 2x 867/1 BTZ TORX® bits: TX 20x25 mm, TX 25x25 mm 2x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm 2x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm 2x 867/4 Z TORX® bits: TX

Article number 0V195262
Insulated Yes
Packaging Bag
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of Torx screwdrivers 4
Packed per 1

Specifications

Insulated Yes
Packaging Bag
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of Torx screwdrivers 4
Total number of tools 13
Number of bits PH (crosshead) 4
Number of bits PZ (crosshead) 4
Number of bits Torx 4
Number of bits groove 0
Number of bits total 12
With magnetic holder Yes
Number of bits hexagon socket 0
Grip design Other
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Type Screwdriver Set

Description

Kraftform Kompakt 20 Tool Finder 2 with pouch, 13 pieces 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4", x 100 mm 2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm 2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm 2x 867/1 BTZ TORX® bits: TX 20x25 mm, TX 25x25 mm 2x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm 2x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm 2x 867/4 Z TORX® bits: TX 20x89 mm, TX 25x89 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mm13-piece Kraftform Kompakt set with 6x 25mm long and 6x 89mm long bits. Wera&apos,s compact tools allow the simultaneous use of both types of screw connections, ",hand", or ",machine",. The handle blade-change system in a compact design with different compact blade tips makes the user mobile and flexible. Suitable for bits with hexagonal drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) and Wera connection series 1 and 4. With connecting adapter, bayonet, Rapidaptor technology, Kraftform handle with anti-roll protection, multi-components allow for particularly ergonomic screwdriving. Integrated magazine for storing 25mm long bits. This set replaces a 12-piece screwdriver set and reduces the necessary equipment to a minimum. Profile and size of the bits are easily recognizable due to the Wera ",Take it easy", tool finder with its colour coding and easily visible labels.

Article numbers

Article number 0V195262
EAN 4013288211224
UBB 500713661527
UNSPSC 27110000
Manufacturer article nr  05051017001
Do not close this page. This message will disappear, when the page is fully loaded.