text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Screwdriver set 2050/6 Set 6 pieces


2050/6 Screwdriver set and rack for electronic applications, 6 pieces 3x 2050 PH Screwdriver for Phillips screws for electronic applications: PH 000x40 mm, PH 00x40 mm, PH 0x40 mm 1x 2067 IPR TORX PLUS® Screwdriver for electronic applications: 1 IPR x 40 mm 1x 2072 Kraftform Micro screwdriver for Microstix® screws: m x 40 mm 1x 2035 Screwdriver for slot

Article number 8G153754
Insulated Yes
Packaging Other
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Packed per 1

Specifications

Insulated Yes
Packaging Other
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 1
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 6
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Cap rotatable Yes
Brand Wera
Model 2050/6

Description

2050/6 Screwdriver set and rack for electronic applications, 6 pieces 3x 2050 PH Screwdriver for Phillips screws for electronic applications: PH 000x40 mm, PH 00x40 mm, PH 0x40 mm 1x 2067 IPR TORX PLUS® Screwdriver for electronic applications: 1 IPR x 40 mm 1x 2072 Kraftform Micro screwdriver for Microstix® screws: m x 40 mm 1x 2035 Screwdriver for slotted screws for electronic applications: 0.35 x 2.5 x 40 mmHigh quality Wera Micro screwdriver set for precision mechanical work. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. Includes practical rack for tidy storage of the screwdrivers.

Article numbers

Article number 8G153754
EAN 4013288194794
UBB 500686619049
UNSPSC 27110000
Manufacturer article nr  05030181001
Do not close this page. This message will disappear, when the page is fully loaded.