text.skipToContent text.skipToNavigation

Wera Screwdriver Set 13-Piece


Kraftform 2go 300, 11 pieces 1x Wera 2go 4 Tool Quiver: 165 x 105 mm 2x 350 PH Screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm 2x 355 PZ Screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm 5x 367 Screwdriver for TORX® screws: TX 10x80 mm, TX 15x80 mm, TX 20x100 mm, TX 25x100 mm, TX 30x115 mm 2x 334 SK Screwdriver for slotted screws: 0.8x4.5x90 mm, 1.2x7x125 mm11 Kraftform screwdrivers, with ",Take it easy", Toolfinder, in the Wera 2go 4 quiver, comes with an adjustable partition element for individual sectioning.

Article number 2K850240
Insulated Yes
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Packed per 1

Specifications

Insulated Yes
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 2
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 5
Total number of tools 11
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Commodity code 8205400000
Type Screwdriver Set

Description

Kraftform 2go 300, 11 pieces 1x Wera 2go 4 Tool Quiver: 165 x 105 mm 2x 350 PH Screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm 2x 355 PZ Screwdriver for Pozidriv screws: PZ 1x80 mm, PZ 2x100 mm 5x 367 Screwdriver for TORX® screws: TX 10x80 mm, TX 15x80 mm, TX 20x100 mm, TX 25x100 mm, TX 30x115 mm 2x 334 SK Screwdriver for slotted screws: 0.8x4.5x90 mm, 1.2x7x125 mm11 Kraftform screwdrivers, with ",Take it easy", Toolfinder, in the Wera 2go 4 quiver, comes with an adjustable partition element for individual sectioning.

Article numbers

Article number 2K850240
EAN 4013288187833
UBB 500673268719
UNSPSC 27110000
Manufacturer article nr  05004313001
Do not close this page. This message will disappear, when the page is fully loaded.