text.skipToContent text.skipToNavigation

Wera Screwdriver 3355 PZ PZ2 x 100


3355 PZ Screwdriver for Pozidriv screws, stainless, PZ 2 x 100 mmHigh quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The Lasertip tip literally bites into the h

Article number 81928.002.100
Blade length (mm)
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 2
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Grip design 2-components
Blade diameter (mm) 6
Square drive/hexagon drive over the whole blade No
Blade material Other
Surface protection blade Other
With anti-roll protection Yes
VDE tested No
Brand Wera
Model 3355

Description

3355 PZ Screwdriver for Pozidriv screws, stainless, PZ 2 x 100 mmHigh quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Multi-component Kraftform handle for fast and low-fatigue working. ",Take it easy", Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81928.002.100
EAN 4013288107459
UBB 500511586454
UNSPSC 27111701
Manufacturer article nr  05032032001
Do not close this page. This message will disappear, when the page is fully loaded.