text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Screwdriver 3350 PH PH0X60


3350 PH Screwdriver for Phillips screws, stainless, PH 0 x 60 mmHigh quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast an

Article number 81927.000.060
Blade length (mm)
Design Right
Screwing system Phillips
Insulated No
Size 0
Packed per 1

Specifications

Blade length (mm) 60
Design Right
Screwing system Phillips
Insulated No
Size 0
Total length (mm) 141
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Grip design 2-components
Blade diameter (mm) 3
Square drive/hexagon drive over the whole blade No
Blade material Other
Surface protection blade Other
With anti-roll protection Yes
VDE tested No
Brand Wera
Model 3350

Description

3350 PH Screwdriver for Phillips screws, stainless, PH 0 x 60 mmHigh quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. ",Take it easy", Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81927.000.060
EAN 4013288107398
UBB 500511585795
UNSPSC 27111701
Manufacturer article nr  05032020001
Do not close this page. This message will disappear, when the page is fully loaded.