text.skipToContent text.skipToNavigation

Wera Screwdriver 13 x 230


495 T-handle socket wrench screwdrivers, 13 x 230 mmT-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle an

Article number 0L006965
Design T-handle
Flexible No
Wrench width (mm) 13
Total length (mm) 279
Isolation protection 1000 V No
Packed per 1

Specifications

Design T-handle
Flexible No
Wrench width (mm) 13
Total length (mm) 279
Isolation protection 1000 V No
Blade length (mm) 230
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand WERA

Description

495 T-handle socket wrench screwdrivers, 13 x 230 mmT-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Article numbers

Article number 0L006965
EAN 4013288208491
UBB 500711197672
UNSPSC 27110000
Manufacturer article nr  05023393001
Do not close this page. This message will disappear, when the page is fully loaded.