text.skipToContent text.skipToNavigation

Wera Screwdriver 11 x 230


The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special sur

Article number 1J264338
Design T-handle
Flexible No
Wrench width (mm) 11
Total length (mm) 279
Isolation protection 1000 V No
Packed per 1

Specifications

Design T-handle
Flexible No
Wrench width (mm) 11
Total length (mm) 279
Isolation protection 1000 V No
Blade length (mm) 230
Magnetic No
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera

Description

The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations. The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses. The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided. Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Article numbers

Article number 1J264338
EAN 4013288208439
UBB 500711197268
UNSPSC 27110000
Manufacturer article nr  05023389001
Do not close this page. This message will disappear, when the page is fully loaded.