text.skipToContent text.skipToNavigation

Wera Tool Set in Tool Case 39-Piece


Tool-Check PLUS, 39 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 813 Bitholding screwdriver: 1/4", x 78 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 1x 870/1 Adaptor: 1/4", x 25 mm 7x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm 5x 855/1 TH bits: PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm 1x 800/1 TZ bits: 1 x 5.5 x 25 mmTool combination of ratchet, bit, sockets and a bitholding screwdriver in the smallest of spaces. The perfect universal companion for a multitude of screwdriving applications. Premium bitholding screwdriver with Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, soft handle zones for a high torque transfer. Bit ratchet for quick working when screwdriving with a machine or conventional hand tool is not possible due to space constraints. Rapid reversing from clockwise to anti-clockwise rotation and vice versa via the reversing lever. The knurling on the ratchet head allows for quick rotation (with the thumb). Easiest operation, even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers. Smallest possible tool design thanks to the direct bit mounting in the ratchet head, perfect for low working heights. Small return angle of 6° for precise working. Robust drop-forged solid steel design. Torques of over 65 Nm. The Rapidaptor bitholding screwdriver with fast-rotating sleeve: Can be used as an extension, for lightning-fast bit changes for even the smallest bit sizes with just one hand and without any extra tools. Tough bits, for universal use. Hand and machine sockets for nearly all applications. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Article number 81297.056.490
Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 39
Total number of tools 39
Number of bits PH (crosshead) 6
Packed per 1

Specifications

Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 39
Total number of tools 39
Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 5
Number of bits Torx 6
Number of bits groove 1
Number of bits total 28
With magnetic holder No
Number of bits hexagon socket 5
Number of bits TriWing 0
Number of bits two hole 0
Connection size (mm) 6.3
Number of Torx sockets 11
Number of hexagonal sockets 12
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
With ratchet Yes
Brand Wera
Weight per piece (g) 558
Commodity code 8207903000
Type Tool Set

Description

Tool-Check PLUS, 39 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 813 Bitholding screwdriver: 1/4", x 78 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 1x 870/1 Adaptor: 1/4", x 25 mm 7x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 12x23 mm, 13x23 mm 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm 5x 855/1 TH bits: PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm 1x 800/1 TZ bits: 1 x 5.5 x 25 mmTool combination of ratchet, bit, sockets and a bitholding screwdriver in the smallest of spaces. The perfect universal companion for a multitude of screwdriving applications. Premium bitholding screwdriver with Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, soft handle zones for a high torque transfer. Bit ratchet for quick working when screwdriving with a machine or conventional hand tool is not possible due to space constraints. Rapid reversing from clockwise to anti-clockwise rotation and vice versa via the reversing lever. The knurling on the ratchet head allows for quick rotation (with the thumb). Easiest operation, even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for the fingers. Smallest possible tool design thanks to the direct bit mounting in the ratchet head, perfect for low working heights. Small return angle of 6° for precise working. Robust drop-forged solid steel design. Torques of over 65 Nm. The Rapidaptor bitholding screwdriver with fast-rotating sleeve: Can be used as an extension, for lightning-fast bit changes for even the smallest bit sizes with just one hand and without any extra tools. Tough bits, for universal use. Hand and machine sockets for nearly all applications. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Article numbers

Article number 81297.056.490
EAN 4013288173003
UBB 500627102022
UNSPSC 27112836
Manufacturer article nr  05056490001
Do not close this page. This message will disappear, when the page is fully loaded.