text.skipToContent text.skipToNavigation

Wera Reducer 784 B B/2 x 5/16 x 50


3/8" adaptor with quick-release chuck Suitable for bits with 5/16" hexagon drive (Wera connecting series 2) Equipped with ball stop groove 3/8" square socket drive

Article number 5J183830
Length 50
Isolation protection 1000 V No
Connection size Other
Connection size socket side 3/8 inch
Connection size (mm) 8
Packed per 5
Full Box only

Specifications

Length 50
Isolation protection 1000 V No
Connection size Other
Connection size socket side 3/8 inch
Connection size (mm) 8
Connection size at tool side 5/16 inch
VDE tested No
Brand WERA

Description

Adaptor from square to hexagonal. Comes with quick-release chuck for rapid bit change. Suitable for the attachment of bits with 5/16" hexagon drive as per DIN ISO 1173-C 8. brDrive: 3/8" square.br

Article numbers

Article number 5J183830
EAN 4013288008046
UBB 500643187809
UNSPSC 27110000
Manufacturer article nr  05042765001
Do not close this page. This message will disappear, when the page is fully loaded.